Self-Lube Pillow Block Unit
Shaft Height | 76.2 mm |
---|
Logistic Weight | 9300 g |
---|---|
Shaft Height | 76.2 mm |
Material | Cast Iron |
Height | 153 mm |
Length | 266 mm |
Total bearing width | 74.6 mm |
Series | MP |
Diameter of fixation holes | 20 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 61000 N |
Width | 72 mm |
Usually arrives within 14 working days