References
SNR:SESP205COE
Rubix:205A8083
Manufacturer :SESP.205.COE
EAN:3413529549054




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
Product details : SNR SESP205COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
NIRO pedestal bearing unit with 2 elongated holes for mounting, re-greasable, NIRO insert with inner ring extended on one side and eccentric ring fastening on the shaft, two unsealed protective caps made of NIRO.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
| Material | stainless steel cast housing; stainless steel insert bearing |
| Total bearing width | 31 mm |
| Outer diameter | 52 mm |
| Clamping | 38.1 mm |
| Diameter of fixation holes | 13 mm |
| Mounting typ | two-bolt pillow block housing |
| Height | 70 mm |
| Length | 140 mm |
| Sealing | single lip seal |
| Lubrication | food-grade grease (food grease), relubricatable via m6x1 grease fitting |
| Series | sesp200 |
| Weight | 0.9 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 8000 N |
| Basic dynamic load, radial - Cr | 11000 N |
| Width | 21.5 mm |
Show UNSPSC/ECL@SS
£ 113.15 excl. VAT
/ Each
£ 135.78 incl. VAT
- Usually arrives within 14 working days