Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Pillow block housing unit
NTN CM-UCP208D1 BEARING UNIT
NTN CM-UCP208D1 BEARING UNIT
NTN - Bearing Unit - CM-UCP208D1
References
ntn:
CM-UCP208D1
rubix:
205A2007
ean:
4547359050899
Technical specifications
Inner diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : NTN CM-UCP208D1 BEARING UNIT
NTN - Bearing Unit - CM-UCP208D1
Technical specifications
Attributes
Inner diameter
40
mm
Series
UCP200
Weight
0
kg
Number of holes
2
Outer diameter
80
mm
Width
49.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.97
excl. VAT
/
Each
£
71.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NTN CM-UKP207D1 BEARING UNIT
NTN UELP308D1 BEARING UNIT
INA PBY20-XL HOUSED BEARING UNIT 8634400000
SNR UCP202N BEARING UNIT
SNR UCP313 BEARING UNIT
RHP SELF LUBE CASTING NP8CAS
SNR UCPG212 BEARING UNIT
RHP HOUSED BEARING UNIT MP40
SNR UCPE204CO BEARING UNIT
SNR USPAE209 BEARING UNIT
SNR USPG202CO BEARING UNIT
PTN PILLOW BLOCK UCP213
NTN UCP307D1 BEARING UNIT
SKF HOUSED BEARING SYNT 70 F
PTN PILLOW BLOCK SBPP206