References
SNR:SUCPA203N
Rubix:205A8836
EAN:3413529515462



Product details : SNR SUCPA203N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 56.30 excl. VAT
/ Each
£ 67.56 incl. VAT
- Usually arrives within 14 working days
