TIMKEN TAPN20K090SM ROLLER BEARING TWO-BOLT PILLOW BLOCK
Housed Unit Bearings
See technical informationSee documentsReferences
Timken:TAPN20K090SM
Rubix:104A7790
EAN:0883450197373


Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Fixation centre-to-centre distance | 333.5 mm |
| Total bearing width | 102.4 mm |
Documents
Product details : TIMKEN TAPN20K090SM ROLLER BEARING TWO-BOLT PILLOW BLOCK
Spherical Roller Bearing Solid-Block Housed Units feature rugged cast-steel housings and double-row spherical roller bearings. Designed to offer protection from contaminants, these housed units accommodate shaft sizes from 1-7/16” to 7” (40 mm to 180 mm) and most metric sizes. This product line was formerly known as “QM Blue Brute Bearings.”
Strengths
Excellent in high-load applications, this design uses a longer 2300-series adapter for increased shaft contact. This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 387x146x241 mm |
|---|---|
| Logistic Weight | 23190 g |
| Packaged dimensions (D x W x H) | 387x146x241 mm |
| Package weight | 23190 g |
| Inner diameter | 90 mm |
| Fixation centre-to-centre distance | 333.5 mm |
| Total bearing width | 102.4 mm |
| Diameter of fixation holes | 24 mm |
| Height | 216.9 mm |
| Length | 374.7 mm |
| Series | tapn |
| Weight | 29.5 kg |
| Number of holes | 2 |
| Width | 86.9 mm |
Show UNSPSC/ECL@SS
£ 640.05 excl. VAT
/ Each
£ 768.06 incl. VAT
- Delivery usually within ( 7 ) days