SNR - Bearing Unit - UCPAE206L3
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 76.2 mm |
Shaft Height | 42.9 mm |
Logistics dimensions (L x W x H) | 100x85x55 mm |
---|---|
Logistic Weight | 1000 g |
Inner diameter | 30 mm |
Fixation centre-to-centre distance | 76.2 mm |
Shaft Height | 42.9 mm |
Series | UCPAE200 |
Weight | 0.92 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 19500 N |
Outer diameter | 62 mm |
Width | 38.1 mm |
Usually arrives within 14 working days