SNR - Bearing Unit - SUCP.206.CC
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 121 mm |
Shaft Height | 42.9 mm |
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 121 mm |
Shaft Height | 42.9 mm |
Height | 42.9 mm |
Length | 165 mm |
Series | SUCP200 |
Weight | 1.52 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 11500 N |
Basic dynamic load, radial - Cr | 15300 N |
Outer diameter | 62 mm |
Width | 38.1 mm |
Usually arrives within 14 working days