References
SNR:UKPG212HCO
Rubix:206A2339
EAN:3413529556281



Product details : SNR UKPG212HCO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 62 mm |
Show UNSPSC/ECL@SS
£ 137.23 excl. VAT
/ Each
£ 164.68 incl. VAT
- Usually arrives within 14 working days
