References
SNR:SEST209COE
Rubix:205A8279
Manufacturer :SEST.209.COE
EAN:3413529552450




Technical specifications
| Inner diameter | 85 mm |
|---|---|
| Shaft Height | 87 mm |
| Outer diameter | 45 mm |
Product details : SNR SEST209COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Shaft Height | 87 mm |
| Outer diameter | 45 mm |
| Sealing | 2 joints |
| Series | sest200 |
| Weight | 2646 kg |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 195.07 excl. VAT
/ Each
£ 234.08 incl. VAT
- Usually arrives within 14 working days