References
SNR:SUCT207-22CO
Rubix:205A8950
EAN:3413529552214




Product details : SNR SUCT207-22CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 72 mm |
|---|---|
| Width | 42.9 mm |
| Outer diameter | 34.925 mm |
Show UNSPSC/ECL@SS
£ 146.84 excl. VAT
/ Each
£ 176.21 incl. VAT
- Usually arrives within 14 working days
