Self-Lube Take-Up Bearing Unit
Length | 143.5 mm |
---|---|
Width | 49.5 mm |
Logistic Weight | 2700 g |
---|---|
Length | 143.5 mm |
Width | 49.5 mm |
Total bearing width | 49.2 mm |
Material | Cast Iron |
Series | ST |
Basic static load, radial - C0r | 19900 N |
Basic dynamic load, radial - Cr | 32500 N |
Usually arrives within 14 working days