References
SNR:SUCT209-28CC
Rubix:205A8970
EAN:3413529552344




Product details : SNR SUCT209-28CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Width | 49.2 mm |
| Outer diameter | 44.45 mm |
Show UNSPSC/ECL@SS
£ 187.15 excl. VAT
/ Each
£ 224.58 incl. VAT
- Usually arrives within 14 working days
