References
SKF:WSTUC 20M-TPZM
Rubix:237A3765
EAN:07316577847737

Product details : SKF WSTUC 20M-TPZM BALL BEARING UNIT - FOOD LINE
Strengths
- Strong, yet lightweight
- Chemically resistant
- Designed for an alternating rotation
- Well suited to follow the highest food safety standards
- Reliable in wet environments
- Chemically resistant
- Designed for an alternating rotation
- Well suited to follow the highest food safety standards
- Reliable in wet environments
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Material | bearing steel |
| Type | y-bearing head units |
| Total bearing width | 33.5 mm |
| Length | 95 mm |
| Series | bluerange |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 72.73 excl. VAT
/ Each
£ 87.28 incl. VAT
- Usually arrives within 14 working days
