Take-up housing unit
Inner diameter | 25 mm |
---|---|
Length | 203.2 mm |
Width | 33.8 mm |
Inner diameter | 25 mm |
---|---|
Length | 203.2 mm |
Width | 33.8 mm |
Type | Take-Up Housing Unit |
Total bearing width | 33.8 mm |
Material | Steel |
Series | MSTU..-XL |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14900 N |
Outer diameter | 203.2 mm |
Usually arrives within 14 working days