References
SNR:SUCPA205-16CC
Rubix:205A8847
EAN:3413529549764



Product details : SNR SUCPA205-16CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 34.1 mm |
Show UNSPSC/ECL@SS
£ 82.31 excl. VAT
/ Each
£ 98.77 incl. VAT
- Usually arrives within 14 working days
