References
SNR:SUCPA210-31CC
Rubix:205A8896
EAN:3413529549832



Product details : SNR SUCPA210-31CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 49.213 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 220.71 excl. VAT
/ Each
£ 264.85 incl. VAT
- Usually arrives within 14 working days
