References
Superseded Ref:RASEY60-XL-N-I
INA:RASEY60-XL-N
Rubix:474A5549
Manufacturer :0945710660000
EAN:4054372939372


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 190 mm |
| Shaft Height | 69.9 mm |
Product details : INA RASEY60-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RASEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 190 mm |
| Shaft Height | 69.9 mm |
| Material | grey cast iron |
| Total bearing width | 60 mm |
| Outer diameter | 110 mm |
| Diameter of fixation holes | 18 mm |
| Mounting typ | 2-bolt base |
| Height | 140 mm |
| Length | 240 mm |
| Sealing | r seals |
| Lubrication | lubrication fitting (m6) |
| Series | rasey..-xl-n |
| Weight | 4.42 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 36000 N |
| Basic dynamic load, radial - Cr | 56000 N |
| Width | 42 mm |
Show UNSPSC/ECL@SS
£ 81.48 excl. VAT
/ Each
£ 97.78 incl. VAT
- Usually arrives within 14 working days