References
SNR:UCT208CC
Rubix:206A1326
EAN:3413529560813




Product details : SNR UCT208CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 49.2 mm |
| Outer diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 49.53 excl. VAT
/ Each
£ 59.44 incl. VAT
- Usually arrives within 14 working days
