References
SNR:SUCT203N
Rubix:205A8917
EAN:3413529516728




Product details : SNR SUCT203N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Width | 31 mm |
| Outer diameter | 17 mm |
Show UNSPSC/ECL@SS
£ 56.30 excl. VAT
/ Each
£ 67.56 incl. VAT
- Usually arrives within 14 working days
