References
SNR:UCT209CO
Rubix:206A1337
EAN:3413529560691




Product details : SNR UCT209CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Width | 49.2 mm |
| Outer diameter | 45 mm |
Show UNSPSC/ECL@SS
£ 76.05 excl. VAT
/ Each
£ 91.26 incl. VAT
- Usually arrives within 14 working days
