References
RHP:ST30A
Rubix:158A0254
Manufacturer :ST30A R
EAN:00747023034147

Documents
Product details : RHP HOUSED BEARING UNIT ST30A
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
ST30A - RHP Cast Iron Take Up Bearing Unit - 30 mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 36.5 mm |
| Material | cast iron |
| Type | take up bearing unit |
| Total bearing width | 36.5 mm |
| Length | 115.5 mm |
| Series | st |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Weight | 1.6 kg |
Show UNSPSC/ECL@SS
£ 40.00 excl. VAT
/ Each
£ 48.00 incl. VAT
- Usually arrives within 14 working days
