FAG PHEY30-XL HOUSED BEARING UNIT 945700350000
Take-up housing unit
See technical informationSee documentsReferences
Superseded Ref:PHEY30-XL-I
INA:PHEY30-XL
Rubix:229A1863
Manufacturer :0945700350000
EAN:4054372269110

Documents
Product details : FAG PHEY30-XL HOUSED BEARING UNIT 945700350000
Take-up housing units PHEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 85 mm |
| Material | cast iron |
| Type | take-up housing unit |
| Total bearing width | 85 mm |
| Length | 114 mm |
| Series | phey..-xl |
| Inner width | 30 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 20700 N |
| Outer diameter | 85 mm |
Show UNSPSC/ECL@SS
£ 39.33 excl. VAT
/ Each
£ 47.20 incl. VAT
- Delivery usually within ( 7 ) days
