References
NTN:SM-UKT210D1
Rubix:205A8394
EAN:4547359188509



Product details : NTN SM-UKT210D1 BEARING UNIT
NTN - Bearing Unit - SM-UKT210D1
Cast clamping bearing unit with receptacle for threaded rod and nut, guide grooves on both sides, with clamping frame, re-greasable.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 32 mm |
| Material | gray cast iron |
| Series | ukt200 |
| Outer diameter | 90 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 60.57 excl. VAT
/ Each
£ 72.68 incl. VAT
- Delivery usually within ( 3 ) days
