References
RHP:ST35
Rubix:1274591
Manufacturer :ST35 R
EAN:00747023034178

Product details : RHP TAKE UP HOUSED BEARING UNIT ST35
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
ST35 - RHP Cast Iron Take Up Bearing Unit - 35 mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Inner diameter | 35 mm |
| Width | 36.5 mm |
| Material | cast iron |
| Total bearing width | 42.9 mm |
| Length | 124 mm |
| Series | st |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
Show UNSPSC/ECL@SS
£ 45.94 excl. VAT
/ Each
£ 55.13 incl. VAT
- In stock: Next day delivery
