References
SNR:UCP206-19T20
Rubix:206A0627
EAN:3413520665470




Product details : SNR UCP206-19T20 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30.163 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 29.06 excl. VAT
/ Each
£ 34.87 incl. VAT
- Usually arrives within 14 working days
