RHP HOUSED BEARING UNIT TSL30

Pillow Block Unit

See technical information

References

RHP:TSL30
Rubix:158A6819
Manufacturer :TSL30 R
EAN:747023035717
brand logo

Technical specifications

Inner diameter30 mm
Fixation centre-to-centre distance130 mm
Shaft Height39.67 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT TSL30


TSL30 RHP Triple Seal Pillow Block Housed Bearing Unit - 30mm Shaft

Technical specifications


Attributes
Logistic Weight1300 g
Inner diameter30 mm
Fixation centre-to-centre distance130 mm
Shaft Height39.67 mm
Materialcast iron (housing) and steel (bearing)
Total bearing width38.1 mm
Outer diameter62 mm
Diameter of fixation holes12 mm
Height79.5 mm
Length161.5 mm
Seriestsl
Weight1.3 kg
Number of holes2
Basic static load, radial - C0r11300 N
Basic dynamic load, radial - Cr19500 N
Width41 mm
£ 40.86 excl. VAT
/ Each
£ 49.03 incl. VAT
  • Delivery usually within ( 2 ) days