References
SNR:P207
Rubix:205A7094
EAN:3413529568666


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Material | grey cast housing |
Documents
Product details : SNR P207 HOUSING
Grey Cast Housing, Radial Insert Ball Bearing With Socket Set Screws,Seal With Slinger self Aligning Bearing Units with Different Fixing Options and Housings Made of Cast, Stainless Steel or Plastic.
Strengths
•Grey Cast Housing, Radial Insert Ball Bearing with Socket Set Screws,Seal with Slinger
Self Aligning Bearing Units with Different Fixing Options and Housings Made of Cast, Stainless Steel or Plastic
Self Aligning Bearing Units with Different Fixing Options and Housings Made of Cast, Stainless Steel or Plastic
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 127 mm |
| Material | grey cast housing |
| Total bearing width | 48 mm |
| Diameter of fixation holes | 17 mm |
| Height | 94 mm |
| Length | 167 mm |
| Series | ucp |
| Weight | 1.67 kg |
| Number of holes | 2 |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 8.86 excl. VAT
/ Each
£ 10.63 incl. VAT
- Delivery usually within ( 3 ) days