Bearing Housing Unit
Inner diameter | 50 mm |
---|---|
Length | 149 mm |
Width | 49 mm |
Inner diameter | 50 mm |
---|---|
Length | 149 mm |
Width | 49 mm |
Type | Bearing Unit |
Total bearing width | 49 mm |
Material | Cast iron |
Series | UCT200 |
Outer diameter | 117 mm |
Weight | 2.5 kg |
Usually arrives within 14 working days