References
SNR:USSP205N
Rubix:206A3341
EAN:3413529525683




Product details : SNR USSP205N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 52 mm |
|---|---|
| Outer diameter | 25 mm |
| Width | 27 mm |
Show UNSPSC/ECL@SS
£ 76.32 excl. VAT
/ Each
£ 91.58 incl. VAT
- Usually arrives within 14 working days
