References
SNR:SESF204COE
Rubix:205A7927
Manufacturer :SESF.204.COE
EAN:3413529550760




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 64 mm |
| Shaft Height | 15 mm |
Product details : SNR SESF204COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
cast stainless steel body, ball bearing with stainless steel insert and eccentric ring, single-lip seal, food-safe grease
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 64 mm |
| Shaft Height | 15 mm |
| Material | stainless steel |
| Total bearing width | 31 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 12 mm |
| Mounting typ | four-bolt square flange |
| Height | 25.5 mm |
| Length | 86 mm |
| Sealing | uszczelnienie z pojedynczą wargą |
| Lubrication | food-grade grease; relubricatable (grease fitting m6x1) |
| Series | sesf200 |
| Weight | 0.72 kg |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6800 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Width | 21.5 mm |
Show UNSPSC/ECL@SS
£ 71.87 excl. VAT
/ Each
£ 86.24 incl. VAT
- Usually arrives within 14 working days