References
NTN:UCP205-100D1
Rubix:206A0603
EAN:4547359503074



Product details : NTN UCP205-100D1 BEARING UNIT
The outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Strengths
•Maintenance free
Light weight yet strong housing
Easy mounting
Light weight yet strong housing
Easy mounting
Applications
Conveyors;Trucks and Overhead Cranes at Steel Mills;Mining Machinery and Pollution Control Equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x75x45 mm |
|---|---|
| Logistic Weight | 845 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 52 mm |
| Sealing | 2 joints |
| Series | ucp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 21.93 excl. VAT
/ Each
£ 26.32 incl. VAT
- Usually arrives within 14 working days
