References
NTN:M-UCP203D1
Rubix:205A5037
EAN:4547359796667




Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
Documents
Product details : NTN M-UCP203D1 BEARING UNIT
The outer surface of the bearing and the internal surface of the housing are spherical, so that the unit is self-aligning.
Strengths
•Maintenance free
Light weight yet strong housing
Easy mounting
Light weight yet strong housing
Easy mounting
Applications
Conveyors;Trucks and Overhead Cranes at Steel Mills;Mining Machinery and Pollution Control Equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 136x69x47 mm |
|---|---|
| Logistic Weight | 714 g |
| Inner diameter | 17 mm |
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
| Material | cast iron |
| Total bearing width | 38 mm |
| Outer diameter | 47 mm |
| Diameter of fixation holes | 13 mm |
| Height | 62 mm |
| Length | 127 mm |
| Series | ucp200 |
| Weight | 0.689 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 15.76 excl. VAT
/ Each
£ 18.91 incl. VAT
- Usually arrives within 14 working days