References
SNR:UCPAE207-23
Rubix:206A0885
EAN:3413520637569



Product details : SNR UCPAE207-23 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 36.513 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 23.49 excl. VAT
/ Each
£ 28.19 incl. VAT
- Usually arrives within 14 working days
