References
RHP:MP45HLT
Rubix:158A3599
Manufacturer :MP45HLT R
EAN:00747023114160


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 172.5 mm |
| Material | cast iron |
Documents
Product details : RHP HITEMP HOUSD BEARING MP45HLT
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 4300 g |
|---|---|
| Inner diameter | 45 mm |
| Fixation centre-to-centre distance | 172.5 mm |
| Material | cast iron |
| Total bearing width | 51.6 mm |
| Diameter of fixation holes | 16 mm |
| Height | 116.7 mm |
| Length | 222.2 mm |
| Series | mp |
| Weight | 3.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 80.91 excl. VAT
/ Each
£ 97.09 incl. VAT
- Usually arrives within 14 working days