References
SNR:UCPE205-16N
Rubix:206A0940
EAN:3413529573271




Product details : SNR UCPE205-16N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 39.31 excl. VAT
/ Each
£ 47.17 incl. VAT
- Usually arrives within 14 working days
