References
SNR:UCPAE202
Rubix:206A0853
EAN:3413529506996



Product details : SNR UCPAE202 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 14.46 excl. VAT
/ Each
£ 17.35 incl. VAT
- Delivery usually within ( 3 ) days
