RHP HOUSED BEARING UNIT MP40

Self-Lube Pillow Block Unit

See technical informationSee documents
References
RHP:MP40
Rubix:1274518
Manufacturer :MP40 R
EAN:00747023011001
brand logo
Technical specifications
Inner diameter40 mm
Fixation centre-to-centre distance172.5 mm
Shaft Height58.72 mm
See all Specifications
Documents

Product details : RHP HOUSED BEARING UNIT MP40


Heavy series, one-piece rigid bearing housing in high-quality cast iron.
MP40 - RHP Cast Iron Pillow Block - 40mm Shaft Diameter

Technical specifications


Attributes
Logistic Weight4100 g
Inner diameter40 mm
Fixation centre-to-centre distance172.5 mm
Shaft Height58.72 mm
Materialcast iron (bs1452)
Total bearing width60 mm
Outer diameter85 mm
Diameter of fixation holes16 mm
Height116.7 mm
Length222.2 mm
Seriesmp
Weight3.2 kg
Number of holes2
Basic static load, radial - C0r20500 N
Basic dynamic load, radial - Cr32500 N
Width60 mm
Show UNSPSC/ECL@SS
£ 62.48 excl. VAT
/ Each
£ 74.98 incl. VAT
  • In stock: Next day delivery