INA RASE75 PLUMMER BLOCK HOUSING UNITS RASE CAST IRON RADIAL I
Plummer block housing unit
See technical informationSee documentsReferences
INA:RASE75-XL
Rubix:238A3815
Manufacturer :0008774840000
EAN:4064327885692


Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 82.5 mm |
Documents
Product details : INA RASE75 PLUMMER BLOCK HOUSING UNITS RASE CAST IRON RADIAL I
Plummer block housing units RASE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Strengths
PASE comes with bearing GRAE-NPPB, PASEY with GAY-NPPB, RASE with GE-KRRB, RASE with GYE-KRRB and TASE with GE-KTTB.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 164x265x150 mm |
|---|---|
| Logistic Weight | 7530 g |
| Inner diameter | 75 mm |
| Fixation centre-to-centre distance | 210 mm |
| Shaft Height | 82.5 mm |
| Material | cast iron |
| Total bearing width | 66 mm |
| Outer diameter | 100 mm |
| Diameter of fixation holes | 22 mm |
| Height | 164 mm |
| Length | 265 mm |
| Series | rase..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 44500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Width | 66 mm |
Show UNSPSC/ECL@SS
£ 209.25 excl. VAT
/ Each
£ 251.10 incl. VAT
- Usually arrives within 14 working days