References
RHP:SL35DEC
Rubix:208A7097
Manufacturer :SL35DEC R
EAN:00747023032549

Documents
Product details : RHP SL35DEC HOUSED BEARING UNIT
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Inner diameter | 35 mm |
| Height | 91.5 mm |
| Length | 166 mm |
| Series | sl35 |
Show UNSPSC/ECL@SS
£ 46.72 excl. VAT
/ Each
£ 56.06 incl. VAT
- Usually arrives within 14 working days
