Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6001JRXLLBC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6001JRXLLBC3/5K, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing NTN
References
ntn:
6001JRXLLBC3/5K
rubix:
204A8809
ean:
4547359542745
Technical specifications
Inner diameter
12
mm
Outer diameter
28
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6001JRXLLBC3/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
12
mm
Outer diameter
28
mm
Width
8
mm
Sealing
Two rubber seals
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.46
excl. VAT
/
Each
£
4.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN SSN205LL/LP09, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 61848-HLU, Outer diameter: 300 mm | Width: 28 mm | Inner diameter: 240 mm
Deep groove ball bearing NTN 6908ZZC3/2AS, Outer diameter: 62 mm | Width: 12 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 6211L1C3, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 62/28/C3, Outer diameter: 58 mm | Width: 16 mm | Inner diameter: 28 mm
Deep groove ball bearing NTN 63/28NRC3, Outer diameter: 68 mm | Width: 18 mm | Inner diameter: 28 mm
Deep groove ball bearing SNR 6211.KC4, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing NSK 6405ZZ, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6022-2RS1/C3, Outer diameter: 170 mm | Width: 28 mm | Inner diameter: 110 mm
Deep groove ball bearing FAG 6016-Z, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
Deep groove ball bearing SKF 16010/C3, Outer diameter: 80 mm | Width: 10 mm | Inner diameter: 50 mm
Deep groove ball bearing INA MR106-2Z, Outer diameter: 10 mm | Width: 3 mm | Inner diameter: 6 mm
Deep groove ball bearing SKF 6001-Z, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing NSK 6310ZZC3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing Timken 6311-RS, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm