Deep groove ball bearing NTN 6908ZZC3/2AS, Outer diameter: 62 mm | Width: 12 mm | Inner diameter: 40 mm

NTN - Deep Groove Ball Bearing - 6908ZZC3/2AS

See technical informationSee documents

References

NTN:6908ZZC3/2AS
Rubix:205A0894
EAN:4547359421453
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter62 mm
Width12 mm
See all Specifications

Documents

Product details : NTN 6908ZZC3/2AS DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)62x62x12 mm
Logistic Weight115 g
Inner diameter40 mm
Outer diameter62 mm
Width12 mm
Sealingtwo metal shields
Bearing Clearancec3
Series6900
Materialsteel
Cagesteel
Basic static load, radial - C0r8900 N
Basic dynamic load, radial - Cr13500 N
£ 23.10 excl. VAT
/ Each
£ 27.72 incl. VAT
  • Delivery usually within ( 3 ) days