Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6038L1C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6038L1C3, Outer diameter: 290 mm | Width: 46 mm | Inner diameter: 190 mm
Deep groove ball bearing NTN
References
ntn:
6038L1C3
rubix:
204A9311
ean:
4547359786316
Technical specifications
Inner diameter
190
mm
Outer diameter
290
mm
Width
46
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6038L1C3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
190
mm
Outer diameter
290
mm
Width
46
mm
Sealing
Open
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
536.89
excl. VAT
/
Each
£
644.27
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6334 M/C3, Outer diameter: 360 mm | Width: 72 mm | Inner diameter: 170 mm
Deep groove ball bearing FAG 4307-BB-TVH, Outer diameter: 80 mm | Width: 31 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF W 6006, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing NSK 6007DDUNR, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing NTN 6218CM, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Deep groove ball bearing NSK 6205DDUC4, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6305ZC3, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing SNR 6211.EEC3, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing FAG 16101-A-2Z, Outer diameter: 30 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 6006-C3, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing NSK BL307, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing Timken 6308-ZNR, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing NSK 6812VV, Outer diameter: 78 mm | Width: 10 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF 6011-2RS1/C3, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 6005-2RSH/C3W64, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm