Deep groove ball bearing NTN 6305ZC3, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
NTN - Deep Groove Ball Bearing - 6305ZC3
See technical informationSee documentsReferences
NTN:6305ZC3
Rubix:205A0231
EAN:4547359386745



Documents
Product details : NTN 6305ZC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x17 mm |
|---|---|
| Logistic Weight | 230 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 17 mm |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 10900 N |
| Basic dynamic load, radial - Cr | 23500 N |
| Weight | 0.75 kg |
Show UNSPSC/ECL@SS
£ 7.68 excl. VAT
/ Each
£ 9.22 incl. VAT
- Usually arrives within 14 working days
