Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6203LLBCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6203LLBCM/5K, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing NTN
References
ntn:
6203LLBCM/5K
rubix:
237A4795
Technical specifications
Inner diameter
17
mm
Outer diameter
40
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6203LLBCM/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
17
mm
Outer diameter
40
mm
Width
12
mm
Sealing
two rubber seals
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.19
excl. VAT
/
Each
£
5.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6202/C4, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing NTN 6215ZNR, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing NTN 6303
Deep groove ball bearing SNR 6214F600, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing SKF 6207-2RS1N, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF RMS 13, Outer diameter: 101.6 mm | Width: 23.812 mm | Inner diameter: 41.275 mm
Deep groove ball bearing PTN 63804-2RS, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 20 mm
Deep groove ball bearing Timken 6219-2Z, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing NTN SSN205LL/LP09, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 16026, Outer diameter: 200 mm | Width: 22 mm | Inner diameter: 130 mm
Deep groove ball bearing SKF 6001/W64, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF W 6300-2Z, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
Deep groove ball bearing FAG 16032, Outer diameter: 240 mm | Width: 25 mm | Inner diameter: 160 mm
Deep groove ball bearing SKF 6208, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 6322-C3, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm