Deep groove ball bearing NTN 6215ZNR, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
NTN - Deep Groove Ball Bearing - 6215ZNR
See technical informationSee documentsReferences
NTN:6215ZNR
Rubix:204A9866
EAN:4547359371192



Documents
Product details : NTN 6215ZNR DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, shield on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x25 mm |
|---|---|
| Logistic Weight | 1225 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 73500 N |
| Weight | 1.18 kg |
Show UNSPSC/ECL@SS
£ 58.81 excl. VAT
/ Each
£ 70.57 incl. VAT
- Usually arrives within 14 working days
