Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6208LLU/LP03 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6208LLU/LP03, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN
References
ntn:
6208LLU/LP03
rubix:
394A4284
ean:
4547359362688
Technical specifications
Inner diameter
40
mm
Outer diameter
80
mm
Width
18
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6208LLU/LP03 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
80
mm
Width
18
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.60
excl. VAT
/
Each
£
34.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6307-2Z, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing Timken 6212-2RS-C3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing NTN 6914LLU/5K, Outer diameter: 100 mm | Width: 16 mm | Inner diameter: 70 mm
Deep groove ball bearing Timken 6203-ZZ, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing SNR 63005.EEC3, Outer diameter: 47 mm | Width: 16 mm | Inner diameter: 25 mm
Deep groove ball bearing SNR 4207.A, Outer diameter: 72 mm | Width: 23 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 61916, Outer diameter: 110 mm | Width: 16 mm | Inner diameter: 80 mm
Deep groove ball bearing SKF 6303-2RSH/C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 61702-2RSR-HLC, Outer diameter: 21 mm | Width: 4 mm | Inner diameter: 15 mm
Deep groove ball bearing SNR 6210, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing NSK 6014C3, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing SNR 6212F604, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing SNR 6207ZZC3, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 6208HVZZ, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 6412NR, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 60 mm