Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6332L1C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6332L1C3, Outer diameter: 340 mm | Width: 68 mm | Inner diameter: 160 mm
Deep groove ball bearing NTN
References
ntn:
6332L1C3
rubix:
205A0644
ean:
4547359404258
Technical specifications
Inner diameter
160
mm
Outer diameter
340
mm
Width
68
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6332L1C3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
160
mm
Outer diameter
340
mm
Width
68
mm
Sealing
Open
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,282.81
excl. VAT
/
Each
£
1,539.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 6214-M-J20AA-C3, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing NSK 6305DDUNR, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing NSK 6030MC3, Outer diameter: 225 mm | Width: 35 mm | Inner diameter: 150 mm
Deep groove ball bearing SKF 6305/C3, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6005-2Z/C5VT127, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing NSK 6010DDUC3, Outer diameter: 80 mm | Width: 16 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG 16100-A, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing FAG S6303-2RSR-HLC, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 61948-C3, Outer diameter: 320 mm | Width: 38 mm | Inner diameter: 240 mm
Deep groove ball bearing NSK 6310ZZC4E, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG 61802-2Z>N, Outer diameter: 24 mm | Width: 5 mm | Inner diameter: 15 mm
Deep groove ball bearing NTN 6309LLBNR/2AS, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6218-2RSR, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Deep groove ball bearing SKF 62208-2RS1, Outer diameter: 80 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG S6200-2RSR-HLC, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm