Rolling and Plain Bearings
Inner diameter | 15 mm |
---|---|
Outer diameter | 24 mm |
Width | 5 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 24 mm |
Width | 5 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 618 |
Material | Steel Sheet Metal (Cage) |
Cage | Steel |
Reference speed | 19200 rpm |
Limit speed | 38000 rpm |
Precision | PN |
Basic static load, radial - C0r | 1250 N |
Basic dynamic load, radial - Cr | 2070 N |
Weight | 0.007 kg |
Usually arrives within 14 working days