Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
FAG INSULATED BEARING 6214-M-J20AA-C3
Deep groove ball bearing FAG 6214-M-J20AA-C3, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
62..
References
fag:
6214-M-J20AA-C3
rubix:
158A0382
manufacturer :
0390134560030
ean:
4054369381160
Technical specifications
Inner diameter
70
mm
Outer diameter
125
mm
Width
24
mm
See all Specifications
Product details
Technical specifications
Product details : FAG INSULATED BEARING 6214-M-J20AA-C3
Deep groove ball bearing 62..-M, single row, cf. DIN 625-1
Technical specifications
Attributes
Logistic Weight
1280
g
Inner diameter
70
mm
Outer diameter
125
mm
Width
24
mm
Sealing
Open
Bearing Clearance
C3
Series
62..
Cage
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
286.58
excl. VAT
/
Each
£
343.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing PTN 6007-2RS, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 6310-C-Z-C3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SNR 16002, Outer diameter: 32 mm | Width: 8 mm | Inner diameter: 15 mm
Deep groove ball bearing NTN 6002LLUNR/5K, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing Timken 62206-2RS/C3, Outer diameter: 62 mm | Width: 20 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 63208ZZ/2AS, Outer diameter: 80 mm | Width: 30.162 mm | Inner diameter: 40 mm
Deep groove ball bearing SNR 6013NR, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
Deep groove ball bearing NTN 6224L1, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm
Deep groove ball bearing NSK 6236MC3, Outer diameter: 320 mm | Width: 52 mm | Inner diameter: 180 mm
Deep groove ball bearing SKF 6206-2RS1K, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 6016LLUC3/5K, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
Deep groove ball bearing NSK 687R/672R, Outer diameter: 168.275 mm | Width: 41.275 mm | Inner diameter: 101.6 mm
Deep groove ball bearing SNR 6207.EE, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 16100-A, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 6004-2RSL/C3, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm