Deep groove ball bearing NTN 16101JRX, Outer diameter: 30 mm | Width: 8 mm | Inner diameter: 12 mm
NTN - Deep Groove Ball Bearing - 16101JRX
See technical informationReferences
NTN:16101JRX
Rubix:204A4299
EAN:4550253039747



Product details : NTN 16101JRX DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x8 mm |
|---|---|
| Logistic Weight | 27 g |
| Inner diameter | 12 mm |
| Outer diameter | 30 mm |
| Width | 8 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 16000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 4.11 excl. VAT
/ Each
£ 4.93 incl. VAT
- Usually arrives within 14 working days
